Beli Milwaukee Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Polisher Sander Bare UnitDeskripsi:MILWAUKEE Tool continues to expand its 12 volt lithium-ion system with the introduction of the new M12 Compact Polisher. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 Compact Polisher is the perfect complement to a full size polisher for a faster finish. Featuring Dual Mode Control and a variable speed trigger, the M12 Compact Polisher delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
- MILWAUKEE Cordless Random Orbital Sanderatribut:
- Sanding Pad Diameter (mm): 125
- Oscillation Rate (Opm): 14000-24000
- Oscillation Diameter (mm): 2.4
- Speed Setting: 6
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: No
- Fuel Gauge: Yes
- No-load Sped (m/minute): 7000-12000
- KRISBOW Cordless Sander (Mesin Amplas)atribut:
- Pad Size (mm): 135x135x95
- Pad Type: Hook & Loop
- No Load Speed (rpm): 11000
- MILWAUKEE Cordless Planeratribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- No-load Sped (m/minute): 0-14000
- COMPACT TOOLS Air Belt SanderDeskripsi:-Arm angle is adjustable.-Burden of belt paper can be reduced by polishing heat with forward exhaust system.-Color stripping and deburring of narrow and recessed areas that are difficult to work.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 1800m/min
- Air consumption: 0.4
- Hose Mounting Port: Rc1/4
- Exhaust: Forward
- No-load Speed (minute): 12000
- Purpose of Use: Color stripping and deburring of narrow and recessed areas that are difficult to work.
- Total Length: 370mm
- METABO Pipe Belt SanderDeskripsi:-Powerful tube belt sander for processing even larger stainless steel pipes -Large wrap angle of 270 degrees for smooth surfaces and quick work progress -Metabo Marathon motor with patented dust protection for long service life -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load -Rubberised drive roller: reduces slipping of the sanding belt -Tool-free change of sanding belt and adjustable belt guide -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after power supply interruption -Auto-stop carbon brushes to protect the motoratribut:
- Rated Input Power (W): 1550
- Belt Speed in Idle (m/s): 8.4-28
- Maximum Pipe Diameter (mm): 180
- MILWAUKEE Cordless Reciprocating Fuel Super Sawzall (Mesin Gergaji Reciprocating Baterai)atribut:
- No Load Stoke Rate (spm): 0-3000
- Stroke length (mm): 32
- Keyless Blade Clamp: Yes
- Keyless Adjustable Shoe: Yes
- On/Off Orbital: Yes
- Speed Setting: 6
- Hang Hook: Yes
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- Length (mm): 546
- LED Light: Yes
- Fuel Gauge: Yes
- BLACK+DECKER Mesin Amplas Delta Reviva Tanpa KabelDeskripsi:The housing of the BLACK+DECKER reviva delta sander REVDS12C is made from 50% recycled single-use plastic and consists of the robust, durable copolyester material Tritan Renew. The recycled amount of single-use plastic corresponds to the equivalent of 13 single-use plastic bottles. A compact design and multiple grip positions allow you to work close to the material and have optimal control in many different applications. (Assuming that a 0.5l disposable plastic bottle weighs 10.3g on average.)atribut:
- Battery Capacity (AH): 1.5
- Voltage (V): 12
- Idle Speed (rpm): 11000
- Power Supply: Wireless
- SMT Hex Bolt Nut SUS316 (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- Head: Hex
- Material: SUS 316
- Type: Slotted
- Nice Tisu Toilet RollDeskripsi:Nice terbuat dari 100% serat alami (Virgin Plantation Pulp), diproses secara higienis , menghasilkan tissue halus berkualitas tinggi bagi keluarga anda. Kualitas tissue Nice sudah menjadi tradisi. Depkes RI PD 10103400630atribut:
- Number of Ply: 2
- Packaging: Plastic
- Material: 100% pulp
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
- BLACK+DECKER Spare Part Mesin MultifungsiDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- DAIKA Stretch Film Manual (Plastik Wrap)Deskripsi:-Separate packages, etc., by color depending on the destination, contents, etc., so they can be sorted with one look, thus improving work efficiency significantly. The black color is also useful for blocking UV rays.atribut:
- Material: Polyethylene (PE)
- KRISBOW Timbangan Anti Air dengan Teraatribut:
- Color: White Gray
- Capacity (kg): 15
- Min. Capacity (g): 100
- Division (g): 5
- Pan Size (cm): 25x21.8
- Power Supply: 4V/ 4Ah rechargeable battery
- Dimensions (cm): 27.5x25.2x29
- RIDGID Holesaw Plumber Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
Daftar Harga Milwaukee Sander Terbaru October 2026
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| MILWAUKEE Polisher Sander Bare Unit | Rp5.099.900 |
| MILWAUKEE Cordless Random Orbital Sander | Rp6.299.900 |
| KRISBOW Cordless Sander (Mesin Amplas) | Rp879.900 |
| MILWAUKEE Cordless Planer | Rp8.099.900 |
| COMPACT TOOLS Air Belt Sander | Rp9.999.900 |
| METABO Pipe Belt Sander | Rp29.999.900 |
| MILWAUKEE Cordless Reciprocating Fuel Super Sawzall (Mesin Gergaji Reciprocating Baterai) | Rp8.399.900 |
| BLACK+DECKER Mesin Amplas Delta Reviva Tanpa Kabel | Rp829.900 |
| Greenfields Susu UHT Full Cream | Rp26.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P103118112-1.jpg)


/n2P103636830-2.jpg)



/cnP105468455-1.jpg)


/P102893395-1.jpg)

/qcP103146948-3.jpg)


/P102641075-1.jpg)

/7vP102048283-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)